Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PRO wheeled workbench
PRO wheeled workbench - 1
PRO wheeled workbench - 2
PRO wheeled workbench - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

PRO wheeled workbench

Heavy-duty wheeled workbench, versatile use, for tasks such as heavy-duty assembly jobs

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Robust sheet steel construction, welded with multiple edges

  • Chamfered worktop, 40 mm beech multiplex, plain varnish, making it resistant to water and oil

  • Central locking system secures the contents against theft

  • Aluminium handle strip with labelling strips and transparent cover

  • Drawers with over 80 % partial extension, mounted on roller bearings

  • Built-in safety drawer lock prevents tipping

  • Internal drawer dimensions (W x D): 437 x 587 mm

  • Clear storage space (W x H x D): 535 x 500 x 680 cm

  • Drawer capacity: 100 kg with an evenly distributed load

  • Slotted rows and perforated base for inserting division material

  • Robust steering handle

  • Two castors and steering rollers with brake, ∅ 200 mm


The benefits of the PRO series:


  • Choice of 4 RAL colours for the front panels

  • Locks compatible with master key systems

  • Frame made of robust square tubing, 30 x 30 mm

  • High total load capacity: 600 kg with an evenly distributed load