For detailed information, other images and documents, please select individual articles from the following table.
Tyre trolley
Permanently welded steel construction
- Toe plate width: 500 mm
- Toe plate depth: 400 mm
- Toe plate thickness: 4 mm
- Load capacity: 250 kg
- Wheel diameter: 260 mm
- Wheel width: 85 mm
- Height: 1250 mm
- Handle height: 1250 mm
- Width: 660 mm
- Depth: 670 mm
- Pipe-wall thickness: 1.75 mm
- Pipe diameter: 26.9 mm
- Material of push cart scoop: Steel plate
- show more ... show less ...
Register now and access more than 125,000 products
Variants
- Steel tube Ø: 26.9 x 1.75 mm
- Base plate made from 4 mm thick sheet steel
- Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3)
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!