Wheel nut wrench
Wheel nut wrench - 1
Wheel nut wrench - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wheel nut wrench

  • Tip size: 3/4 inch
  • Tip type: Outer square
  • Length: 1035 mm
  • Surface: Burnished
  • Product weight (per item): 8720 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Tip type Length Surface Quantity PU
price/PU
1952000715
3/4 inch Outer square 1035 mm Burnished
1 pcs
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
CAD data  | 
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
  • For removing/installing wheel nuts/bolts on commercial vehicles

  • Particularly long lever arm for high force application up to 1430 mm (1200 Nm when extended)

  • Dismantle 3-piece tool for space-saving storage in box or toolbox

  • Double square extension even reaches deep-lying bolt connections

  • Actuates socket wrench inserts of different wrench sizes from the 3/4" range.

  • The fitting precision between the inside and outside tube guarantees a secure seat for every length.

  • Pin lock prevents unintentional release - release pin lock using Ø 3 mm pin

  • Square socket mount 3/4", force-fit bonded to outside tube through special welding process

  • Highly hardened special steel, burnished