For detailed information, other images and documents, please select individual articles from the following table.
Wheel mounting set 7 pieces
Makes wheel mounting easier and reduces the burden on the mechanic
Register now and access more than 125,000 products
Variants
Ingenious assembly system
- Especially suitable for vehicles with wheel bolts, for vehicles on which the brake disc is not bolted to the wheel hub and for vehicles with short wheel hub collar
- The mounting pins are inserted into a wheel hub thread and do not need to be screwed in
- Suitable for M12 and M14 wheel bolts
- When placing the first wheel bolt, the weight of the wheel is borne by the mounting pin
- The mounting aid is first inserted into the hub, which aligns the holes in the brake disc with those of the wheel hub (for vehicles with a loose brake disc)
Scope of delivery
- 1x wheel mounting pin for wheel bolts M12, L = 127.5 mm
- 1x wheel mounting pin for wheel bolts M14, L = 127.5 mm
- 2x replacement sleeve for wheel mounting pin M12, L = 27.8 mm
- 2x replacement sleeve for wheel mounting pin M14, L = 27.8 mm
- 1x magnetic holder
- Ideal for use in vehicle repair shops and tyre mounting
- For vehicles with wheel bolts
- For vehicles where the brake disc is no longer bolted to the wheel hub
- For vehicles with a short wheel hub collar
- For wheel bolts M12 and M14
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!