For detailed information, other images and documents, please select individual articles from the following table.
Wheel hub puller set Universal commercial vehicle
For commercial vehicles, the system offers a comprehensive solution for various vehicle brands and features a robust design that is ideal for professional use
Register now and access more than 125,000 products
Variants
- Universal assortment for removing commercial vehicle and trailer wheel hubs
- Robust design enables the transmission of high tensile forces
- Supplied with trapezoidal thread spindle and movable centring tip
- The set also contains 5 pairs of adapters for all common wheel bolt threads up to pitch diameter 445 mm
Scope of delivery
- 1x crossbar 500 mm with spindle holder
- 1x pressure spindle TR30x3, L = 350 mm
- 2x pulling spindle/arms M22, L = 400 mm
- 4x collar nuts for pulling spindle M22
- 1x pressure piece for hollow axle dia. 90 x 62.8 mm
- 1x pressure piece for hollow axle dia. 95 x 65 mm
- 1x pressure piece for hollow axle dia. 110 x 85 mm
- 2x thread adapters M18x1.5
- 2x thread adapters M20x1.5
2x thread adapters M22x1.5 - 2x thread adapters M7/8 inchesx11BSF
- 2x thread adapters M7/8 inchesx14UNF
- 1x spindle grease
SAF and BPW wheel hubs on commercial vehicles such as DAF, MAN, Mercedes, Renault, Scania, Volvo, Hino, Fuso etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!