Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Wheel hub grinder type B
Wheel hub grinder type B - 1
Wheel hub grinder type B - 2
Wheel hub grinder type B - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wheel hub grinder type B

Special grinder for cleaning the wheel centring apparatus and the contact surface between the wheel and the hub

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Grinding bell with nylon non-woven abrasive disc


Suitable for BMW and vans (e.g. DB Sprinter, Fiat Ducato and Renault Master) with wheel hubs 200 mm in diameter.



Fast removal of rust and deposits on wheel hubs


  • Saves time

  • Tightening torques are no longer distorted


Optimal processing quality


  • Non-sparking

  • Minimal dust created


Use in connection with commercially available electric or battery-powered drills


No special processing machine necessary



Replaceable nylon non-woven abrasive disc


Cost savings

Notice

Cleaning is carried out through rotation speed and not through maximum downforce.