Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Wheel brush Universal, with sanding bristles, crimped, with shaft
Wheel brush Universal, with sanding bristles, crimped, with shaft - 1
Wheel brush Universal, with sanding bristles, crimped, with shaft - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wheel brush Universal, with sanding bristles, crimped, with shaft

Ideal for quick and easy removal of discolouration on bearing rods in railing construction. Ideal for use on steel, stainless steel, aluminium, wood and plastic.

See product details

Available in 6 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The sanding bristles made of elastic polyamide fibres adapt to the contour of the surface and ensure the finest results.

  • No or only a small change in the geometry of the workpiece

  • The sanding bristles work not only at the tips but also on the sides, thanks to the polyamide fibres interspersed with abrasive grain

  • For use on die grinders and drills
Notice
  • Best surface results are achieved between 8,000 and 10,000 rpm

  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and protective gloves when working with machine brushes

  • This article 5465440707 features plastic protection to prevent damage to workpieces.
Instructions for use (optimising brushing results)
MeasurementPeripheral speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates ridge
ApplicationsPeripheral speed [in m/s]
Recommended peripheral speeds for brushing
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25