For detailed information, other images and documents, please select individual articles from the following table.
Wheel bearing tool Ford Transit and Custom from 2012 32 pieces
For safely removing the front bearing unit from the axle casing
Register now and access more than 125,000 products
Variants
- The brake disc can then be separated from the bearing assembly
- Suitable for work on the rear wheel drive and front wheel drive
- The wheel bearings and wheel hub can be reused as they are not damaged
- No need to remove the support joint and drive shaft
- A total of 5 support feet ensure an optimal distribution of force, especially in heavily corroded, stuck bearing housings
Scope of delivery:
- 1 support plate
- 1 spindle mount plate
- 1 impact spindle with impact wrench
- 1 guide pin
- 5 long and 5 short support feet
- Ford Transit Custom from model year 2012
- Ford Transit Generation 7 from model year 2012
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!