For detailed information, other images and documents, please select individual articles from the following table.
Master wheel bearing tool kit for compact bearing hub units
Comprehensive tool set with 34 pieces for efficient maintenance of compact bearing hub units
Register now and access more than 125,000 products
Variants
- Complete set for the professional installation and removal of compact bearing hub units from passenger cars to vans
- Best possible assortment set for all current bearing units, installation dia. 62-85 mm/removal dia. 62-92 mm
- Includes an M20 pulling spindle with nut and a counter nut with thrust bearing for mechanical operation
- Saves significant time
- No damage to the bearing
- Application directly on vehicle
- The special half shells grip behind the wheel hub during installation and press on the retainer ring located directly on the bearing outer ring. This prevents damage to the bearing and allows the retainer ring to engage evenly.
For frequent use with large bearing units or heavily corroded bearings, we recommend the optional 17 t hydraulic components (steel cylinder, art. no.1952004090 or aluminium cylinder, art. no.1952004120).
Application directly on vehicle.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!