Wheel bearing tool kit XXL for large passenger cars to vans
Wheel bearing tool kit XXL for large passenger cars to vans - 1
Wheel bearing tool kit XXL for large passenger cars to vans - 2
Wheel bearing tool kit XXL for large passenger cars to vans - 3
Wheel bearing tool kit XXL for large passenger cars to vans - 4
Wheel bearing tool kit XXL for large passenger cars to vans - 5
Wheel bearing tool kit XXL for large passenger cars to vans - 6
Wheel bearing tool kit XXL for large passenger cars to vans - 7

For detailed information, other images and documents, please select individual articles from the following table.

Wheel bearing tool kit XXL for large passenger cars to vans

24 pieces. For disassembly and assembly of large wheel bearings from diameter 85 mm as well as installing the wheel hub directly on the vehicle or using a workshop press

  • Product weight (per item): 13000 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Product weight (per item) Quantity PU
price/PU
1952003765
13000 g
1 pcs
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
CAD data  | 
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
  • Ideal as an extension for commercially available wheel bearing tool sets designed up to approx. diameter 85 mm

  • Large market and type coverage thanks to vast number of pressure pieces and sleeves

  • Damage-free installation due to special tool component design

  • Can be used with threaded spindle M20 or optionally with Würth hollow piston cylinder 17 t (long feed shaft required)


Scope of delivery:


  • 1x each of pressure sleeve with viewing window internal diameter 95 and 100 mm

  • 1x step tread for pressure sleeve diameter 95 and 100 mm

  • 1x each of centring sleeve diameter 44.5; 48.5; 49.5; 50.5; 53.5; 54.5 mm; 57.5 mm

  • 1x centring sleeve pressure piece for workshop press, diameter 43 mm

  • 1x each of pressure plate diameter 85.5; 87.5; 89.5; 91.5; 95.5; 97.5; 99 mm

  • 1x pressure plate pressure piece for workshop press, diameter 50 mm

  • 1x spindle M20, length 300 mm

  • 1x screw-down nut M20 with bearing, drive size 30

  • 1x screw-down nut M20 long without bearing, drive size 30

  • 1x drive unit with centring sleeve holder

  • 1x spindle grease
Notice
  • Installing the bearing = pressure on bearing outer race

  • Installing the hub = pressure on bearing inner race