Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Industrial wet and dry vacuum cleaner ISS 30-L Includes an extensive accessory set

For detailed information, other images and documents, please select individual articles from the following table.

Industrial wet and dry vacuum cleaner ISS 30-L Includes an extensive accessory set

Universal vacuum cleaner suitable for construction sites with L certification and automatic filter cleaning

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Dust class L-certification


Guaranteed dust collection efficiency of 99 % in accordance with EN 60335-2-69



Storage and mounting option for Würth system cases



Accessories included with the device


Integrated storage for the crevice nozzle and tool sleeve with quick connections, flexible hose and power cable storage



Robust container with bumpers and large, sturdy metal rollers



Antistatic treatment


Thanks to the grounded connection supports and the electrically conductive accessories included in the scope of delivery, static charges are dissipated, thereby ensuring reliable protection against electrostatic charges.



Easy to operate and control the various functions


On/off, 15 s/60 s filter cleaning and speed control switch



User-friendly working in conjunction with power tools


Outlet with Hall sensor for automatic power tool detection, this allows the vacuum cleaner to be controlled via a connected power tool.



Automatic filter cleaning system


  • The pleated filter is cleaned automatically by an air blast according to the time interval selected (15 or 60 seconds).

  • Ensures extended, interruption-free operation

  • Low noise level

  • Long filter service life

  • Low maintenance costs
Notice
  • A dust bag and folding filter must always be used when dry vacuuming. Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.

  • Use a PES flat folding filter for wet vacuuming.

  • Only available in this special edition with extensive accessory set.

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.