Dunlop S5 rubber safety boots
Dunlop S5 rubber safety boots - 1
Dunlop S5 rubber safety boots - 2

For detailed information, other images and documents, please select individual articles from the following table.

Dunlop S5 rubber safety boots

Practical and functional rubber safety boots with impressive resistance to various chemicals.

  • Colour: Yellow
  • Material of shoes upper: PVC
  • Material: PVC - Polyvinyl chloride
  • Safety category: S5
  • Standards: ISO 20345, SRA
  • ISO: 20345
  • Other standard: SRA
  • Foot width: 11 (comfort width safety shoes)
  • Shaft height: 35 cm
  • Type description: Boots

See product details

Available in 11 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Colour Material of shoes upper Material Quantity PU
price/PU
M423008046
46 Yellow PVC PVC - Polyvinyl chloride
1 pcs
M423008047
47 Yellow PVC PVC - Polyvinyl chloride
1 pcs
M423008048
48 Yellow PVC PVC - Polyvinyl chloride
1 pcs
M423008038
38 Yellow PVC PVC - Polyvinyl chloride
1 pcs
M423008039
39 Yellow PVC PVC - Polyvinyl chloride
1 pcs
M423008040
40 Yellow PVC PVC - Polyvinyl chloride
1 pcs
M423008041
41 Yellow PVC PVC - Polyvinyl chloride
1 pcs
M423008042
42 Yellow PVC PVC - Polyvinyl chloride
1 pcs
M423008043
43 Yellow PVC PVC - Polyvinyl chloride
1 pcs
M423008044
44 Yellow PVC PVC - Polyvinyl chloride
1 pcs
M423008045
45 Yellow PVC PVC - Polyvinyl chloride
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Robust PVC rubber boots

  • Protective steel toe caps, steel anti-perforation protection

  • Non-slip SRA PVC sole

  • Resistant to special oils/greases, disinfectants, chemicals, comfort width 11 (wide fit)

  • Shaft height 35 cm

  • Approx. 1190 g per shoe in size 42