For detailed information, other images and documents, please select individual articles from the following table.
Biological welding protection spray for aluminium, structural steel, non-ferrous metals, stainless steel
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Prevents burning-on of weld splatter on metals, VA materials and on welding torch nozzles
Contributes towards optimum welding work. Starting points for corrosion are prevented
Cooling effect
Colour runs are reduced in VA welding
Silicone-free
Subsequent work, such as painting, is not adversely affected
Contents are identical to natural substances
Weld spray residues are easy to remove
Subsequent galvanising and painting pose no problem
REFILLOmat®: Completely easy to use without flammable propellant
Release agents must always be applied sparingly. This is necessary to prevent the possibility of pores forming in the welded material or hydrogen-induced cracks occurring in sensitive steel under critical stresses.
Before galvanising, welding spray residues on the workpieces must be thoroughly removed with high-power assembly cleaner or a high-pressure cleaner.
This information is only a recommendation based on our experience. Preliminary testing required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!