Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Welding Outfit Back-Pressure Valve

For detailed information, other images and documents, please select individual articles from the following table.

Welding Outfit Back-Pressure Valve

For connection to pressure reducer model GVX 10

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Oxygen:


  • P1 = 5 bar

  • P2 = 3.5 bar

= 24 m3/h throughput



Combustible gas:


  • P1 = 1.5 bar

  • P2 = 0.9 bar

= 6.5 m3/h throughput

Notice

Welding outfit back pressure valves must be tested annually by law, in accordance with BGV D1, § 49