For detailed information, other images and documents, please select individual articles from the following table.
Welding electrode universal blue
Good weldability in all positions, particularly in descending position.
- Standards: ISO 2560-A
- Type description: E 38 0 RC 11
- American Welding Society (AWS): A5.1: E 6013
- Coating of welding electrode: Rutile cellulose
- Colour: Blue
- Min. tensile strength: 510 N/mm²
- Min. notched bar impact work: 47 J
- Max. processing temperature: 350 °C
- Min. longitudinal elongation: 22 %
- show more ... show less ...
Register now and access more than 125,000 products







Variants
- Suitable for connecting steel to galvanised/plain steel
- Good gap closure
- Easy slag removal
- Even weld texture
- Good re-ignition
The electrode can be welded with direct current -pole (+pole) and alternating current.
Approvals, suitability tests: DB
Connection welds in steel, automotive, container, boiler and shipbuilding on non-alloyed steels, such as St. 33 – St. 52, boiler plate H I– H III, 17Mn4, GS 38 – GS 52. Also suitable for base materials P235 / S235 - P355 / S355, shipbuilding steels A - D, A32 - 32, A36 - D36 among others.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!