For detailed information, other images and documents, please select individual articles from the following table.
Welding electrode Inox 4 red
Particularly suitable for A4 stainless steel
Register now and access more than 125,000 products
Variants
- Very good weldability
- Smooth, even weld texture
- Good re-ignition
- Few splash losses
- Easy slag removal
The electrode can be welded with direct current +pole and alternating current.
Approvals, suitability tests: DB, TÜV
For welding stainless and heat-resistant steels in container, steel, vehicle and apparatus construction. Material no. 1.4308, 1.4311, 1.4312, 1.4401, 1.4404, 1.4410, 1.4435, 1.4541, 1.4550, 1.4571, 1.4580, 1.4583 also suitable for austenitic-ferrite joints. Also suitable for base materials 1.4301, 1.4306, 1.4401, 1.4404, 1.4429, 1.4435 and others.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!