For detailed information, other images and documents, please select individual articles from the following table.
Welding electrode Inox 2 purple
Particularly suitable for A2 stainless steel
Register now and access more than 125,000 products
Variants
- Very good weldability
- Smooth, even weld texture
- Good re-ignition
- Few splash losses
- Easy slag removal
The electrode can be welded with direct current +pole and alternating current.
Approvals, suitability tests: DB, TÜV
For welding stainless and heat-resistant steels in vehicle construction, container construction, shipbuilding and apparatus construction. Suitable for base materials 1.4000, 1.4301, 1.4306, 1.4307, 1.4308, 1.4311, 1.4541, 1.4550.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!