For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Material thickness mm/connection thread
- 0.5–6.0 mm = M 10 x 1.5
- 6.0–14.0 mm = M 12 x 1.5
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!