Fixing bolt anchor W-FAZ/S
Fixing bolt anchor W-FAZ/S - 1
Fixing bolt anchor W-FAZ/S - 2
Fixing bolt anchor W-FAZ/S - 3
Fixing bolt anchor W-FAZ/S - 4
Fixing bolt anchor W-FAZ/S - 5

For detailed information, other images and documents, please select individual articles from the following table.

Fixing bolt anchor W-FAZ/S

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated

  • Material: Steel
  • Surface: Zinc plated

See product details

Available in 48 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Metric anchor diameter Anchor length (l) Max. attachment height reduced (t fix, red) Width across flats Quantity PU
price/PU
0904521604
M16 260 mm 24 mm
10 pcs
0904521603
M16 220 mm 24 mm
10 pcs
0904521605
M16 300 mm 24 mm
10 pcs
0904522003
M20 265 mm 30 mm
5 pcs
0904522004
M20 285 mm 30 mm
5 pcs
0904522402
M24 220 mm 36 mm
5 pcs
0904522401
M24 190 mm 36 mm
10 pcs
0904522403
M24 235 mm 36 mm
5 pcs
0904521217
M12 220 mm 19 mm
25 pcs
0904521218
M12 240 mm 19 mm
20 pcs
0904521219
M12 255 mm 19 mm
20 pcs
0904522404
M24 260 mm 36 mm
5 pcs
5928258011
M8 65 mm 11 mm 13 mm
100 pcs
5928208010
M8 75 mm 21 mm 13 mm
100 pcs
5928208015
M8 80 mm 26 mm 13 mm
100 pcs
5928208030
M8 95 mm 41 mm 13 mm
100 pcs
5928208050
M8 115 mm 61 mm 13 mm
100 pcs
5928208100
M8 165 mm 111 mm 13 mm
50 pcs
5928251010
M10 70 mm 10 mm 17 mm
50 pcs
5928251020
M10 80 mm 20 mm 17 mm
50 pcs
5928210010
M10 90 mm 30 mm 17 mm
50 pcs
5928210015
M10 95 mm 35 mm 17 mm
50 pcs
5928210020
M10 100 mm 40 mm 17 mm
50 pcs
5928210030
M10 110 mm 50 mm 17 mm
50 pcs
5928210050
M10 130 mm 70 mm 17 mm
50 pcs
5928210075
M10 155 mm 95 mm 17 mm
50 pcs
5928210100
M10 180 mm 120 mm 17 mm
50 pcs
0904521005
M10 230 mm 17 mm
25 pcs
5928252010
M12 85 mm 10 mm 19 mm
25 pcs
5928212015
M12 110 mm 35 mm 19 mm
25 pcs
5928252020
M12 95 mm 20 mm 19 mm
25 pcs
5928212020
M12 115 mm 40 mm 19 mm
25 pcs
5928212030
M12 125 mm 50 mm 19 mm
25 pcs
5928212050
M12 145 mm 70 mm 19 mm
25 pcs
5928212065
M12 160 mm 85 mm 19 mm
25 pcs
5928212085
M12 180 mm 105 mm 19 mm
25 pcs
5928212105
M12 200 mm 125 mm 19 mm
25 pcs
5928256015
M16 115 mm 15 mm 24 mm
20 pcs
5928216005
M16 125 mm 25 mm 24 mm
20 pcs
5928216015
M16 135 mm 35 mm 24 mm
20 pcs
5928216025
M16 145 mm 45 mm 24 mm
20 pcs
5928216050
M16 170 mm 70 mm 24 mm
20 pcs
5928216080
M16 200 mm 100 mm 24 mm
10 pcs
5928220030
M20 165 mm 30 mm
10 pcs
5928220060
M20 195 mm 30 mm
0904522701
M27 210 mm 41 mm
5 pcs
0904522702
M27 240 mm 41 mm
5 pcs
0904522703
M27 280 mm 41 mm
5 pcs
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
Art.-no. Cust. Mat. No.
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
  • High loads, small axis and edge clearance

  • Immediate load-bearing capacity – no waiting times

  • Time-saving push-through installation

  • Reduced anchor depth

  • Minimised drilling, time-saving

  • Versatile applications
Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2 (M8–M20)
  • Fire resistance (M8–M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)