Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Wax undercoating PLUS
Wax undercoating PLUS - 1
Wax undercoating PLUS - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wax undercoating PLUS

Wax-based coating compound containing solvents, cannot be painted over

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Permanently elastic with self-healing effect

  • Paint-, rubber- and PVC-compatible

  • Resistant to spray water and salt water, weak acids and alkalis

  • Very high solids content

  • VOC reduced

  • Dust dry after 48 hours, then waxy

  • Yield: 876 g/1000 ml at 200 µm 0.28 litres/m2
Notice

Recommended dry layer thickness: At least 50 μm. Product must be stirred/shaken up before use! After application, turn the aerosol can upside down and spray until the valve is empty.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.