Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Sealing and uncoupling membrane CERAfix® 305
Sealing and uncoupling membrane CERAfix<SUP>®</SUP> 305 - 1
Sealing and uncoupling membrane CERAfix<SUP>®</SUP> 305 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sealing and uncoupling membrane CERAfix® 305

Fleece-laminated, crack-bridging waterproofing membrane for secure and fast system sealing where floors and walls meet

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Can be used for moisture resistance classes A, B0



  • Secure sealing with consistent layer thickness for indoor sealing

  • Excellent adhesive bond

  • Highly elastic

  • Highly resistant to water pressure

  • Uniform layer of sealant

  • Temperature-resistant and resistant to ageing


Easy and quick to apply


  • Bonding with tile adhesive in accordance with DIN EN 12004

  • Can be tiled directly (thin bed method)


Support material made from polypropylene fleece, on top and underside



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.


Product residues can be disposed of with household waste.