Waterproof socket housing
Waterproof socket housing - 1
Waterproof socket housing - 2
Waterproof socket housing - 3
Waterproof socket housing - 4
Waterproof socket housing - 5
Waterproof socket housing - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Waterproof socket housing

TE Superseal 1.5 Series

  • Contact gauge: 1.5 mm
  • Min./max. wire cross section: 0.35-2.5 mm²
  • IP protection class: IP 67
  • Max. nominal voltage: 24 V/DC
  • Max. current: 14 A
  • Min./max. temperature conditions: -40 to 125 °C
  • Material: PA - Polyamide
  • Colour: Black

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of electrical poles Contact gauge Min./max. wire cross section IP protection class Quantity PU
price/PU
05551032
2 PCS 1.5 mm 0.35-2.5 mm² IP 67
05551033
3 PCS 1.5 mm 0.35-2.5 mm² IP 67
05551034
4 PCS 1.5 mm 0.35-2.5 mm² IP 67
05551036
6 PCS 1.5 mm 0.35-2.5 mm² IP 67
05551031
1 PCS 1.5 mm 0.35-2.5 mm² IP 67
05551035
5 PCS 1.5 mm 0.35-2.5 mm² IP 67
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
CAD data  | 
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
Complies with IEC 529 and DIN 40050 IP 67