For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- The SK9 water-softening system is DVGW-certified and offers reliable protection against limescale buildup, significantly increasing the service life of heating and piping systems
- Reducing limescale buildup significantly reduces energy and repair costs, helping ensure cost-efficient use
- The risk of pipe ruptures, water ingress and blockages is significantly reduced, providing additional safety in the household
- Due to the patented adjustment head, the system is reliable, economical and environmentally friendly with a service life measured in decades.
- Further benefits of water softening include lower maintenance costs for piping systems, less skin irritation and shinier hair
- Household appliances such as dishwashers, washing machines and coffee makers benefit from increased efficiency and service life from soft water
- Soft water enables the aromas of hot and cold drinks, as well as food, to develop more fully and intensely. Towels and clothes stay fluffy, soft, colourful and just like new for longer
- Cleaning agent and shampoo consumption can be reduced by up to 50 %
- Surfaces, shower walls and crockery shine with no limescale spots, which minimises the cleaning required. The brine tank stays dry between regeneration cycles, which prevents the formation of salt bridges and means the softener stays fully functional
- The high-contrast display provides detailed information about remaining softening capacity, functionality of the water softener, water consumption, regenerating salt levels and regeneration cycles
- Optimal user convenience is guaranteed by water consumption being measured using a real-time sensor
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!