For detailed information, other images and documents, please select individual articles from the following table.
WÜTOP Full Protection Extra weather protection membrane
Fully adhesive, vapour-permeable construction seal or weather-resistant and airtight membrane for use on ceilings, walls and roofs in timber constructions.
Register now and access more than 125,000 products
Variants
- For temporary sealing of wooden constructions and components
- Vapour permeability allows the membrane to remain in the structure permanently
- Durable, robust non-woven polypropylene
- Reliable application due to an outdoor exposure time of 24 weeks and a temperature resistance of -40 °C to 100 °C
- The self-adhesive strip increases the joint impermeability and prevents mechanical detachment
- Available in three practical roll widths to facilitate installation
The installation instructions for the WÜTOP Full Protection Extra SK must be observed.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and the storage and usage conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products. Please observe the technical data sheet!
- For reliable protection against moisture during transport, installation or construction
- For use on ceilings, walls and roofs in timber constructions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!