For detailed information, other images and documents, please select individual articles from the following table.
Foot pedal ENVI Kick
Convenient, hands-free opening of recycling systems or drawers with front connections by pressing the foot pedal
Register now and access more than 125,000 products
Variants
- For easy installation, can be retrofitted at any time
- Minimum installation height of just 70 mm
- Save time with ENVI KICK: Even if both your hands are full, there is no need to put anything down to open the drawer
- Virtually silent operation: The foot pedal does not rattle
- No measuring necessary during installation thanks to the supplied installation template
- Can be retrofitted at any time and fits a wide variety of recycling systems and drawers with front connections
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!