Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VS ENVI Flex and VS ENVI Flex Pro recycling system
VS ENVI Flex and VS ENVI Flex Pro recycling system - 1
VS ENVI Flex and VS ENVI Flex Pro recycling system - 2
VS ENVI Flex and VS ENVI Flex Pro recycling system - 3
VS ENVI Flex and VS ENVI Flex Pro recycling system - 4
VS ENVI Flex and VS ENVI Flex Pro recycling system - 5

For detailed information, other images and documents, please select individual articles from the following table.

VS ENVI Flex and VS ENVI Flex Pro recycling system

Provides large volume even in the small carcass

See product details

Available in 36 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • For cabinet widths from 450 to 900 mm

  • For installation depth of min. 400 mm (internal dimensions of drawer), nominal length of slide = 450 mm

  • For installation heights of min. 352 mm or 452 mm (ENVI FLEX PRO)

  • For mounting in standard frame systems such as DWD-XP, Nova Pro Scala and Vionaro from a nominal length of 450 mm

  • Easy recycling: the various containers allow different types of waste to be recycled effortlessly

  • Powder-coated cover over the waste containers as an additional storage area

  • Containers made of food-safe plastic, which are also suitable for storing foodstuffs or animal food, for example

  • Containers are easy to clean and dishwasher safe up to 70 °C

  • Container handles are used to secure small refuse bags and to remove the containers easily

  • Closed lids and bio-lids with activated carbon filter are also available for covering the containers

  • Retrofittable at any time

Specified dimensions not binding. Subject to technical changes!