The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Refuse bin ENVI FREE
For positioning regardless of width and depth
Register now and access more than 125,000 products
Variants
- Bin heights 216, 256 and 326 mm
- Bin volumes from 5.5 to 29 litres
- In 2 colour variants, grey and anthracite
- Clear waste separation – the different containers allow different types of waste to be stored separately
- Food-grade plastic containers that are also suitable for storage, e.g. animal feed or other foodstuffs
- Containers are easy to clean and are dishwasher-resistant up to 70 °C
- Container handles are used for attaching refuse bags and easy removal of the container
- Optionally, there are also closed lids and organic lids for the containers with active carbon filters for covering
- Can be retrofitted at any time
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!