Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Trap for washing machines Polypropylene white

For detailed information, other images and documents, please select individual articles from the following table.

Trap for washing machines Polypropylene white

With rigid outlet (0-90°) and two hose adapters

  • Material: PP - Polypropylene
  • Colour: White
  • Nominal width of DN outflow: DN 50
  • Min./max. temperature resistance: 0 to 100 °C
  • Min./max. height: 180-320 mm
  • Height 2: 77 mm
  • Length: 300 mm

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt