For detailed information, other images and documents, please select individual articles from the following table.
Washing brush with swivel and water flow
Ergonomic brush with adjustable angle and water flow. Can be set to 4 angles.
Register now and access more than 125,000 products
Variants
Soft, split bristles store the water and thus provide a better cleaning effect
FDA-compliant raw materials
- Also suitable for food use
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully coloured and available in different colours
- Different colours reduce the risk of cross contamination
- Facilitates HACCP compliance and allergen prevention procedures
Free from phthalates and bisphenol A
The fully adjustable washing brush with water flow makes it easy to perform a wide range of cleaning tasks, such as removing dust and dirt from hard-to-reach areas. Ideal for floors, walls, machines and sensitive surfaces, including in the food industry. The brush can be combined with all Vikan shafts.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!