Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Warning adhesive tape, non-slip, aluminium-laminated
Warning adhesive tape, non-slip, aluminium-laminated - 1
Warning adhesive tape, non-slip, aluminium-laminated - 2
Warning adhesive tape, non-slip, aluminium-laminated - 3

For detailed information, other images and documents, please select individual articles from the following table.

Warning adhesive tape, non-slip, aluminium-laminated

Malleable non-slip tape. Non-slip rating R13 in accordance with DIN 51130 for indoor and outdoor use of profiled surfaces such as checker plate and non-slip reflective tape for hazardous areas, including the edge of steps and ramps, working areas, lifting platforms, workshop pits and wet areas.

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Self-adhesive

  • For medium to high loads

  • Prevents slipping and falling accidents

  • Aluminium-laminated for good formability

  • With silicone paper

  • Meets the requirements of DIN 4844 or DIN EN ISO 7010

  • Tape can be driven over by industrial trucks, passenger cars, commercial vehicles, etc. Revolving and turning on the tape should be avoided.
Notice
  • Yellow-black tape for permanent hazard points and obstacles

  • For outdoor use, apply butyl primer first. This significantly increases the adhesion strength of adhesive tape on all surfaces.

  • The adhesion surface must be dry and free from grease and dust.

In accordance with ASR A1.5/1.2 and ASR A1.3