For detailed information, other images and documents, please select individual articles from the following table.
Waterproof pipe collar CERAfix® 309
Wall collar for quick and secure sealing of wall transitions
Register now and access more than 125,000 products
Variants
- Secure sealing with consistent layer thickness
- Excellent adhesive bond
- Highly resistant to water pressure
- Highly elastic
- Uniform layer of sealant
- Easy and quick to apply
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
Same material as CERAfix 305 waterproofing membrane
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Material residues can be disposed of in household waste.
Can be used for water impact classes W0-I to W3-I, W1-B and W2-B in accordance with DIN 18531, 18534 and 18535. Can be used as a system component in all CERAfix sealing systems.
Surface:
Dry, load-bearing, free from substances that impair adhesion (oil, grease, dust, other impurities).
Application:
Sealing of wall openings in conjunction with tiles and boards. CERAfix 309 must be bonded flat with a tile adhesive in accordance with DIN EN 12004, e.g. tile adhesive PLUS CERAfix 402, tile adhesive PLUS CERAfix 403 or tile adhesive PLUS CERAfix 412.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!