The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
AirKey control unit for the wall reader
Used to control electronic locking elements in all types of doors
Register now and access more than 125,000 products
Variants
- The control unit is operated in combination with an AirKey wall reader
- Encrypted data transfer between the wall reader and the control unit
- Saves the last 1,000 events
- Data buffer in case of power failure up to 72 hours
One control unit and power supply unit are required per wall reader.
Delivery time approx. 10 working days.
Dimensions subject to change. Subject to technical changes.
Up to 100 m distance between the wall reader and control unit (recommended cable type CAT5, max. 100 m, Rloop max. 2 Ω).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!