Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hygienic wall bracket, Hi-Flex

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hygienic wall bracket, Hi-Flex

Flexible and safe storage of cleaning equipment and utensils

See product details

Available in 10 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

The hygienic wall mount provides a flexible solution for storing your cleaning equipment


  • Devices are quicker and easier to find, making it easy to verify to auditors the appropriate care and control of devices

  • Products with a diameter of 28-33 mm can be placed on the rubber clip module

  • The hook module is designed for products weighing up to 3 kg

  • The 420 mm wall mounting system is supplied with 3 rubber clip modules and 2 hook modules

  • Easy and fast installation - modules and rails can be easily disassembled for cleaning or replacement

  • High durability - the service life of the devices is extended by minimising damage

  • Different colours reduce the risk of cross contamination (microbes, allergens etc.)


Hygienic design for easy cleaning and maintenance


  • Dishwasher safe (at max. 93°C)

  • Can be sterilised in autoclaves (max. 121°С)

  • FDA-compliant raw materials

  • Phthalate-free