Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Thread adapter set 4 pieces
Thread adapter set 4 pieces - 1
Thread adapter set 4 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Thread adapter set 4 pieces

Allows standard tools to be mounted, thereby extending the range of applications. Supplementary assortment with the 4 most common adapters for slide hammer art. no. 1952004050
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
Scope of delivery


  • 1 x system adapter tool, M18 x 1.5 with mounting bore (jointed connection) for universal hooks/double extractor hooks/bow hooks/bodywork pull clamps etc., suitable e.g. for the following systems: Gmelin-Moll/Müller/Klann/KS/Kukko/Pichler/Sauer etc.

  • 1 x system adapter tool, M18 x 1.5/1-1/2 inch x 16 for wheel hub puller. Suitable e.g. for the following systems: Govoni/Müller/KS/Sauer/Pichler/Kukko/BGS etc.

  • 1 x universal adapter with ball joint, M18 x 1.5/M18 x 1.5, for use between the slide hammer and the tool — enables work in hard-to-reach places — suitable for all systems

  • 1 x system adapter tool, M18 x 1.5/M22 x 2.0, for wheel hub puller, suitable e.g. for the following systems: Govoni/Facom