Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VS TAL GATE wall cupboard pull-out
VS TAL GATE wall cupboard pull-out - 1
VS TAL GATE wall cupboard pull-out - 2
VS TAL GATE wall cupboard pull-out - 3
VS TAL GATE wall cupboard pull-out - 4
VS TAL GATE wall cupboard pull-out - 5
VS TAL GATE wall cupboard pull-out - 6
VS TAL GATE wall cupboard pull-out - 7
VS TAL GATE wall cupboard pull-out - 8
VS TAL GATE wall cupboard pull-out - 9
VS TAL GATE wall cupboard pull-out - 10
VS TAL GATE wall cupboard pull-out - 11
VS TAL GATE wall cupboard pull-out - 12
VS TAL GATE wall cupboard pull-out - 13

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VS TAL GATE wall cupboard pull-out

When the door is opened the baskets automatically extend out of the unit

See product details

Available in 22 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Installation advantages:


  • Can be mounted on the left and right

  • Tool-free mounting of the frame on the upper and lower slides and tool-free connection between the carrier and support frame

  • Available with 4 or 5 baskets, depending on the height of the pull-out unit

  • Can be retrofitted into existing cabinets at any time


Usage advantages:


  • Convenient access to all the contents of the cabinet as the pull-out unit extends automatically out of the cabinet and the baskets can be accessed from both sides

  • When you open the door, you immediately have a complete overview of the entire cabinet contents

  • The height of each basket can be easily and individually adjusted, meaning that the system can be reconfigured at any time to suit the needs and requirements of the situation

  • Large storage capacity with small space requirements

Specified dimensions not binding. Subject to technical changes!