The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
VS TAL GATE PRO wall cupboard pull-out
When the door is opened the baskets automatically extend out of the unit
Register now and access more than 125,000 products
Variants
- Pull out frame height adjustable
- Tool-free frame assembly for the lower guide
- Tool-free connection between the carrier and support frame
- 3 different basket variants available, which can be individually adjusted in height
- Load capacity of front baskets up to 20 kg (5 kg per basket) and extension up to 80 kg (20 kg per basket)
Delivery time approx. 5 working days after receipt of order
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!