Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VS TAL GATE PRO wall cupboard pull-out
VS TAL GATE PRO wall cupboard pull-out - 1
VS TAL GATE PRO wall cupboard pull-out - 2
VS TAL GATE PRO wall cupboard pull-out - 3
VS TAL GATE PRO wall cupboard pull-out - 4
VS TAL GATE PRO wall cupboard pull-out - 5
VS TAL GATE PRO wall cupboard pull-out - 6
VS TAL GATE PRO wall cupboard pull-out - 7
VS TAL GATE PRO wall cupboard pull-out - 8
VS TAL GATE PRO wall cupboard pull-out - 9
VS TAL GATE PRO wall cupboard pull-out - 10
VS TAL GATE PRO wall cupboard pull-out - 11

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VS TAL GATE PRO wall cupboard pull-out

When the door is opened the baskets automatically extend out of the unit

See product details

Available in 16 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Pull out frame height adjustable

  • Tool-free frame assembly for the lower guide

  • Tool-free connection between the carrier and support frame

  • 3 different basket variants available, which can be individually adjusted in height

  • Load capacity of front baskets up to 20 kg (5 kg per basket) and extension up to 80 kg (20 kg per basket)

Specified dimensions not binding. Subject to technical changes!