Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VS TAL LARDER wall cupboard full pull-out
VS TAL LARDER wall cupboard full pull-out - 1
VS TAL LARDER wall cupboard full pull-out - 2
VS TAL LARDER wall cupboard full pull-out - 3
VS TAL LARDER wall cupboard full pull-out - 4
VS TAL LARDER wall cupboard full pull-out - 5
VS TAL LARDER wall cupboard full pull-out - 6
VS TAL LARDER wall cupboard full pull-out - 7
VS TAL LARDER wall cupboard full pull-out - 8
VS TAL LARDER wall cupboard full pull-out - 9
VS TAL LARDER wall cupboard full pull-out - 10
VS TAL LARDER wall cupboard full pull-out - 11
VS TAL LARDER wall cupboard full pull-out - 12

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VS TAL LARDER wall cupboard full pull-out

With built-in self-closing and damping functions

See product details

Available in 27 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Installation advantages:


  • Self-locking system enables the frame to be mounted on the upper and lower slides without using any tools

  • The front is easy and convenient to adjust thanks to 3D front adjustment

  • Fits four or five baskets, depending on the cabinet height

  • Can be retrofitted into existing cabinets at any time


Usage advantages:


  • Easy to pull out and put away entire system thanks to the power mechanism. A fully loaded drawer can be moved effortlessly with just one finger

  • Convenient access to all the contents of the cabinet as the drawer extends fully out of the cabinet and the baskets can be accessed from both sides

  • The height of each basket can be easily and individually adjusted, meaning that the system can be reconfigured at any time to suit the needs and requirements of the situation

  • The integrated damping mechanism ensures smooth and silent motion
Notice

Delivery time approx. 5 working days after receipt of order

Specified dimensions not binding. Subject to technical changes!