The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
VS TAL LARDER wall cupboard full pull-out
With built-in self-closing and damping functions
Register now and access more than 125,000 products
Variants
Installation advantages:
- Self-locking system enables the frame to be mounted on the upper and lower slides without using any tools
- The front is easy and convenient to adjust thanks to 3D front adjustment
- Fits four or five baskets, depending on the cabinet height
- Can be retrofitted into existing cabinets at any time
Usage advantages:
- Easy to pull out and put away entire system thanks to the power mechanism. A fully loaded drawer can be moved effortlessly with just one finger
- Convenient access to all the contents of the cabinet as the drawer extends fully out of the cabinet and the baskets can be accessed from both sides
- The height of each basket can be easily and individually adjusted, meaning that the system can be reconfigured at any time to suit the needs and requirements of the situation
- The integrated damping mechanism ensures smooth and silent motion
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!