Masonry connectors/flat tie rod
Masonry connectors/flat tie rod - 1
Masonry connectors/flat tie rod - 2
Masonry connectors/flat tie rod - 3

For detailed information, other images and documents, please select individual articles from the following table.

Masonry connectors/flat tie rod

Stainless steel, material no. 1.4401, 1.4571, 1.4362 in line with DIN 17440

  • Material: Stainless steel
  • Surface: Anodised
  • Length: 300 mm
  • Width: 15 mm
  • Thickness: 0.5 mm
  • Type description: MV-III
  • Colour: Stainless steel coloured, Chrome coloured

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Surface Length Width Quantity PU
price/PU
0993681130
Stainless steel Anodised 300 mm 15 mm
250 pcs
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
CAD data  | 
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
Notice

Only approved for horizontal installation.


It is essential to observe the information on calculation and processing found in the approval.

Technical approval Z-17.1-711