For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
For easy cleaning, including of dried, stubborn dirt
FDA-compliant raw materials
- Also suitable for food use
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully coloured and available in different colours
- Different colours reduce the risk of cross contamination
- Facilitates HACCP compliance and allergen prevention procedures
Free from phthalates and bisphenol A
The wall/floor scrubber is suitable for cleaning tiled floors and walls, especially in the case of dried or particularly stubborn dirt. It can be used with all Vikan shafts.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!