Welcome to Würth Germany For trade customers only
Wall and ceiling elbows 30° EN32/EN40 with wings
Wall and ceiling elbows 30° EN32/EN40 with wings - 1
Wall and ceiling elbows 30° EN32/EN40 with wings - 2
Wall and ceiling elbows 30° EN32/EN40 with wings - 3
Wall and ceiling elbows 30° EN32/EN40 with wings - 4

For detailed information, other images and documents, please select individual articles from the following table.

Wall and ceiling elbows 30° EN32/EN40 with wings

For direct attachment to the reinforcement and thus optimal mounting to the opposing formwork – time and cost savings.

  • Suitable for pipe (EN): EN 32, EN 40
  • Height: 80 mm
  • Flame-retardant: 650°C
  • Colour: Grey
  • Material: PP - Polypropylene
  • Halogen-free: Yes
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
  • One elbow for 2 pipe sizes

  • Easy conduit entry due to optimum manifold radius

  • Pipe grip for safe strain relief of the pipes

  • Two-part design with stable locking

  • Can be connected together on the front panel

  • Integrated screw domes