For detailed information, other images and documents, please select individual articles from the following table.
Wall and ceiling elbows 30° EN32/EN40 with wings
For direct attachment to the reinforcement and thus optimal mounting to the opposing formwork – time and cost savings.
Register now and access more than 125,000 products
Variants
- One elbow for 2 pipe sizes
- Easy conduit entry due to optimum manifold radius
- Pipe grip for safe strain relief of the pipes
- Two-part design with stable locking
- Can be connected together on the front panel
- Integrated screw domes
For securing a continuously functioning empty conduit system at transition points.
For connecting pipes or as a ceiling outlet. Suitable for all types of formwork.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!