The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Wall and ceiling transition piece 30°
One manifold for each of two pipe sizes
Register now and access more than 125,000 products
Variants
- Easy conduit entry due to optimum manifold radius
- Pipe grip for safe strain relief of the pipes
- Two-part design with robust locking
- Can be connected together to the front panel (size EN32/EN40)
- Integrated screw domes (size EN32/EN40)
For securing a continuously functioning empty conduit system at transition points.
For connecting pipes or as a ceiling outlet. Suitable for all types of formwork.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!