Wall and ceiling grinders WSS 225-E COMPACT
Wall and ceiling grinders WSS 225-E COMPACT - 1
Wall and ceiling grinders WSS 225-E COMPACT - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wall and ceiling grinders WSS 225-E COMPACT

Ergonomic long neck grinder with high removal rate and effective dust extraction

  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Protection class: Protection class I/protective grounding
  • Power input: 500 W
  • Power output: 270 W
  • Min./max. idle speed: 1100-1650 rpm
  • Diameter of sanding plate: 225 mm
  • Length: 1580 mm
  • Weight of machine: 3.9 kg
  • Cable length: 5 m

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Frequency Protection class Power input Quantity PU
price/PU
07021211
230 V/AC 50 Hz Protection class I/protective grounding 500 W
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Protection for workers and machine


Worker and machine are protected by soft start.



Ergonomic and fatigue-free working


The very handy and lightweight machine with high operating comfort and optimal balance between motor and grinding plate ensures ergonomic and effortless work.



Ideally suited for edge grinding


The straight, rotatable edge segment allows surface transitions between wall/wall or ceiling/wall to be sanded more easily and closer to the edge.



High stability


The optimised flexible shaft provides for increased stability of the grinding head.



Effective suction


Suction between brush ring and abrasive and via the 10-hole suction device prevents fast clogging of the abrasive.



Smooth grinding


Spring-mounted grinding head hood ensures perfect adjustment to the grinding head on all uneven surfaces.

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.