For detailed information, other images and documents, please select individual articles from the following table.
Wall and ceiling grinder WSS 225-E COMPACT
Ergonomic long neck grinder with high removal rate and effective dust extraction
Register now and access more than 125,000 products
Variants
Protection for workers and machine
Worker and machine are protected by soft start.
Ergonomic and fatigue-free working
The very handy and lightweight machine with high operating comfort and optimal balance between motor and grinding plate ensures ergonomic and effortless work.
Ideally suited for edge grinding
The straight, rotatable edge segment allows surface transitions between wall/wall or ceiling/wall to be sanded more easily and closer to the edge.
High stability
The optimised flexible shaft provides for increased stability of the grinding head.
Effective suction
Suction between brush ring and abrasive and via the 10-hole suction device prevents fast clogging of the abrasive.
Smooth grinding
Spring-mounted grinding head hood ensures perfect adjustment to the grinding head on all uneven surfaces.
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Ideal for grinding gypsum plasterboards, fully heat-protected Styrofoam plates and for paint preparation.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!