Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Airtight sleeve WÜTOP® socket seal
Airtight sleeve  WÜTOP<SUP>®</SUP> socket seal - 1
Airtight sleeve  WÜTOP<SUP>®</SUP> socket seal - 2
Airtight sleeve  WÜTOP<SUP>®</SUP> socket seal - 3
Airtight sleeve  WÜTOP<SUP>®</SUP> socket seal - 4

For detailed information, other images and documents, please select individual articles from the following table.

Airtight sleeve WÜTOP® socket seal

Sleeve for airtight electrical installations without a costly installation level.

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Stable design and generous installation space to compensate for construction tolerances


Suitable for flat and deep flush-mounted sockets


For 2- and 3-way socket combinations



Extremely strong, solvent-free adhesive with excellent resistance to ageing



Guaranteed airtight seal according to DIN 4108-7, OVE guideline R7 and German Buildings Energy Act (GEG 2020)


Maximum safety with blower door tests

Highly tear-resistant base material protects against damage

Notice

WÜTOP socket seal is ideal for bonding on WÜTOP vapour barriers and WÜTOP vapour retarders and has been tested on these films. For this reason, we recommend using these WÜTOP films to achieve optimum results.



The substrate must be dry and free from grease, chips and dust. Porous and absorbent surfaces, such as OSB and soft particle boards etc. must be pretreated with EURASOL AdhesionPlus or primer spray.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.