For detailed information, other images and documents, please select individual articles from the following table.
Roof sleeve WÜTOP® roof seal
Roof sleeve for rapid and permanent sealing of openings on pitched roofing.
Register now and access more than 125,000 products
Variants
Creped aluminium with butyl coating for high elasticity and optimal adaptation to the substrate
Permanent seal, weather- and UV-resistant.
Extremely strong, solvent-free adhesive with excellent resistance to ageing
Tapered sealed connecting pieces with long, flexible grommet
Strain relief and optimal compensation of component movements
The substrate must be dry and free from grease, chips and dust. Porous and absorbent surfaces, such as brick etc. must be pretreated with primer spray.
The sleeve must be selected as appropriate for the duct dimensions to ensure a permanent seal and strain relief. Sleeves are talc-powdered ex works. In the case of insufficient sliding properties, please use the talcum powder sachet included and apply to the inner grommet or pipe.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Permanent sealing of openings on pitched roofing, e.g. solar system or thermal energy unit mounts, hanger bolts and antenna masts.
Pull cuff over the pipe. Pull off the protective film. Press the adhesive collar on firmly using the press-on roller. Folds and kinks should be avoided or rolled out carefully.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!