For detailed information, other images and documents, please select individual articles from the following table.
Ridge and hip roll WÜTOP® Uni-Roll
Universal ridge and hip roll for almost all conventional concrete tiles and clay tiles
Register now and access more than 125,000 products
Variants
- UV-stabilised and non-rotting PVC with aluminium sealing strips along sides
- Rounded edges prevent hand injuries
- Extremely flexible and easy to install
- Butyl rubber with excellent adhesive strength
- Ventilation cross-section in line with DIN 4108: approx. 160 cm2, sufficient for approx. 16 m rafter length.
Conduct your own adhesion tests on tiles with thick silicone coatings
- The substrate must be clean, dry and free from dust and grease
- WÜTOP® Uni-Roll is rolled out along the centre of the ridge or hip batten and tacked or nailed in place
- Peel the protective film off the adhesive strip, then press the adhesive on both sides simultaneously firmly onto the top row of roof covering and smooth down into the trough
- WÜTOP® Uni-Roll can be cut using standard scissors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!