For detailed information, other images and documents, please select individual articles from the following table.
Airtight and windproof cuff WÜTOP® mini seal
Sleeve for rapid and permanent sealing of openings in extremely confined spaces.
Register now and access more than 125,000 products
Variants
Secure sealing of installation lines in small spaces
e.g. for roller shutter boxes or in timber frame construction
Extremely strong, solvent-free adhesive with excellent resistance to ageing
Tapered sealed connecting pieces with long, flexible grommet
Guaranteed airtight seal according to DIN 4108-7, OVE guideline R7 and German Buildings Energy Act (GEG 2020)
Maximum safety with blower door tests
The substrate must be dry and free from grease, chips and dust. Porous and absorbent surfaces, such as concrete, plaster, soft particle boards etc. must be pretreated with EURASOL AdhesionPlus or primer spray.
The sleeve must be selected according to the duct dimensions to ensure permanent airtightness and strain relief. Sleeves are talc-powdered ex works. In the case of insufficient sliding properties, please use the talcum powder sachet included and apply to the inner grommet or pipe.
Due to the small size of the adhesive collar, high stress on the adhesive surface from tensile loads must be avoided.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Permanent sealing of openings, e.g. through wood fibre and OSB panels indoors and outdoors, ideal for when there is little space available.
Pull sleeve over the pipe. Pull off the protective film. Press the adhesive sleeve on firmly using a press-on roller or plastic spatula. Folds and kinks should be avoided or rolled out carefully. To reduce tensile loads, fix the line routing near the sealing point.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!